This product requires certification to purchase.

XL Size Cowhide Leather Gloves

Memphis Glove

Keystone XL Size Cowhide Leather Gloves

  • Fast #
  • Part #M3213XL
  • Item #4451940
  • Manufacturer Part #3213XL
3.4 out of 5 Customer Rating
Brand image
Memphis Glove

Keystone XL Size Cowhide Leather Gloves

  • Fast #
  • Part #M3213XL
  • Item #4451940
  • Manufacturer Part #3213XL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industry grade
  • Cowhide grain
  • Driver glove
  • Features a shirred elastic back and a gunn pattern
  • Keystone thumb
  • Unlined
  • Provides a good balance between abrasion resistance, dexterity, durability and comfort
  • Color-coded cotton hem to identify size
  • Typical applications include carpentry, farming, landscaping, transportation and construction
  • Size: XL
  • Requires Certification

Specifications

Collection:
Keystone
Glove Size:
XL
Glove Type:
Carpentry, Construction, Farming, Landscaping, Transportation
Length:
9-3/5 in
Material:
Cotton, Leather, Rubber
Material Type:
Cowhide, Elastic
Reusable:
Yes
Thickness:
1.5 mm
UPC:
045143321346
Width:
5 in