This product requires certification to purchase.

L Size Grain Cowhide Leather, Elastic and Cotton Gloves in Beige, Black and Brown

Memphis Glove

L Size Grain Cowhide Leather, Elastic and Cotton Gloves in Beige, Black and Brown

  • Fast #
  • Part #M3201L
  • Item #689336
  • Manufacturer Part #3201L
5 out of 5 Customer Rating
Brand image
Memphis Glove

L Size Grain Cowhide Leather, Elastic and Cotton Gloves in Beige, Black and Brown

  • Fast #
  • Part #M3201L
  • Item #689336
  • Manufacturer Part #3201L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Beige, Black, Brown
Glove Size:
L
Glove Type:
Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operation
Material:
Grain Leather, Leather, Rubber, Cotton
Material Type:
Cowhide, Elastic
Reusable:
Yes
Thickness:
1.5 mm
UPC:
045143320134