L Size Leather Drivers Glove
L Size Leather Drivers Glove
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Glove Size:
- L
- Glove Type:
- Carpentry, Cold Storage Applications, Farming, Landscaping
- Material:
- Leather
- Reusable:
- Yes
- Thickness:
- 1.4 mm
- UPC:
- 045143345038