L Size Thermastat™ Gloves in Blue
L Size Thermastat™ Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DuPont’s™ hollow-core hydrophobic polyester fiber
- Greater thermal insulation
- 100% DuPont™ Thermastat Gloves
- Made with FDA-accepted materials for use in food processing applications
- Extra softness for non-chafing comfort
- Fastest evaporation rate of moisture
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Cold Storage Applications, Food Service
- Length:
- 9-3/4 in
- Material:
- Thermastat™
- Reusable:
- Yes
- Thickness:
- 10 ga
- Width:
- 5 in