This product requires certification to purchase.

L Size Gloves in Grey and Black

Memphis Glove

Memphis L Size Gloves in Grey and Black

  • Fast #
  • Part #M9673L
  • Item #4450388
  • Manufacturer Part #9673L
5 out of 5 Customer Rating
Brand image
Memphis Glove

Memphis L Size Gloves in Grey and Black

  • Fast #
  • Part #M9673L
  • Item #4450388
  • Manufacturer Part #9673L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • UltraTech® glove
  • Seamless Nylon Knit Glove, 100% Grey Nylon Shell
  • 100% Black Foam Nitrile Dipped Palm and Fingers
  • 13 Gauge, CE Score 4121
  • Good to excellent tactile sensitivity
  • Excellent grip, comfort and fit
  • Requires Certification

Documents


Specifications

Collection:
Memphis
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Glove Size:
L
Glove Type:
Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Furniture Industry, Janitorial, Landscaping
Length:
10-35/100 in
Material:
Rubber, Plastic
Material Type:
Nylon, Nitrile
Reusable:
Yes
Thickness:
13 ga
UPC:
045143967339
Width:
4-1/50 in