This product requires certification to purchase.

L Size Leather Welders Glove

Memphis Glove

Mustang L Size Leather Welders Glove

  • Fast #
  • Part #M4950L
  • Item #392612
  • Manufacturer Part #4950L
5 out of 5 Customer Rating
Brand image
Memphis Glove

Mustang L Size Leather Welders Glove

  • Fast #
  • Part #M4950L
  • Item #392612
  • Manufacturer Part #4950L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 2880
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sewn with DuPont™ Kevlar® thread
  • Heat-resistant with optimal dexterity
  • Gunn pattern
  • Cuff extends protection
  • Resists sparks and sharp metals
  • Requires Certification

Documents


Specifications

Collection:
Mustang
Color Finish Name:
Cream
Glove Size:
L
Glove Type:
Welding
Length:
12-1/64 in
Material:
Leather
Thickness:
1/25 in
UPC:
045143495030