This product requires certification to purchase.

M Size Cowhide Leather Gloves

Memphis Glove

Mustang M Size Cowhide Leather Gloves

  • Fast #
  • Part #M1935M
  • Item #4450403
  • Manufacturer Part #1935M
5 out of 5 Customer Rating
Brand image
Memphis Glove

Mustang M Size Cowhide Leather Gloves

  • Fast #
  • Part #M1935M
  • Item #4450403
  • Manufacturer Part #1935M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium grain leather
  • Full feature gunn
  • 2-1/2" rubberized safety cuff
  • Size: Medium
  • Requires Certification

Specifications

ANSI:
ANSI Abrasion Level 3, ANSI Puncture Level 3, ANSI 105 2016
Collection:
Mustang
Glove Size:
M
Glove Type:
Automotive Assembly, Farming, Iron Work, Mining, Pipe Fitting, Stamping, Utilities
Length:
9-17/20 in
Material:
Leather, Fleece, Rubber
Material Type:
Cowhide, Elastic
Reusable:
Yes
Thickness:
1.5 mm
UPC:
045143193523
Width:
5 in