Size 9 Nitrile Gloves on Green
Nitri-Chem™ Size 9 Nitrile Gloves on Green
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 6480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Textured grip
Specifications
- Collection:
- Nitri-Chem™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- 9
- Glove Type:
- Chemical Resistant
- Length:
- 13
- Material:
- Rubber
- Material Type:
- Nitrile
- Thickness:
- 11 mil
- UPC:
- 045143053094