XL Size Nitrile Gloves in Green
Nitri-Chem® XL Size Nitrile Gloves in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Component materials comply with all relevant federal regulations for food contact
- Raised diamond grip
- Straight cuff
- Thumb style straight
Documents
Specifications
- CE Approved:
- No
- Collection:
- Nitri-Chem®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Bottling, Cafeteria, Canning, Food, Meat and Poultry Processing
- Length:
- 13 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 15 mil
- UPC:
- 045143532094
- Weight:
- 2.313 lb
- Width:
- 4-53/100 in