This product requires certification to purchase.

Size L Plastic Dipped and Coated Glove in Red

Memphis Glove

Redcoat® Size L Plastic Dipped and Coated Glove in Red

  • Fast #
  • Part #M6620L
  • Item #1862167
  • Manufacturer Part #6620L
4.8 out of 5 Customer Rating
Brand image
Memphis Glove

Redcoat® Size L Plastic Dipped and Coated Glove in Red

  • Fast #
  • Part #M6620L
  • Item #1862167
  • Manufacturer Part #6620L
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides liquid and basic chemical protection for refining, mining and utilities, petrochemicals, fishing, ship building, handling abrasive materials coated with grease and oil, caustics, acids and solvents
  • Sandy finish for extra gripping power
  • Gauntlet cuff
  • Interlock lining
  • Requires Certification

Documents


Specifications

Coating:
PVC
Collection:
Redcoat®
Color Finish Category:
Reds
Color Finish Name:
Red
Glove Size:
L
Glove Type:
Dipped, Coated, Cut Resistant, General Purpose
Length:
12 in
Material:
Plastic
Material Type:
PVC
UPC:
045143662036