This product requires certification to purchase.

Premium Grain Leather Driver Glove, S

Memphis Glove

Road Hustler Premium Grain Leather Driver Glove, S

  • Fast #
  • Part #M3200S
  • Item #10171259
  • Manufacturer Part #3200S
5 out of 5 Customer Rating
Brand image
Memphis Glove

Road Hustler Premium Grain Leather Driver Glove, S

  • Fast #
  • Part #M3200S
  • Item #10171259
  • Manufacturer Part #3200S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium Grain Leather
  • Keystone Thumb
  • Rolled Leather Hem
  • Shirred Elastic Back
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
S
Length
8-47/50 in
Thickness
1.6 mm
Characteristics & Features
Collection
Road Hustler
Color Finish Category
Neutrals
Color Finish Name
Beige
Glove Type
Driver
Material
Grain Leather
Reusable
Yes
Warranty & Product Information
Type
M3200SDZ
UPC
045143320011