S Size Cotton Blend Reusable Straight Thumb Inspection Glove in White
S Size Cotton Blend Reusable Straight Thumb Inspection Glove in White
Frequently Purchased Together
Product Details
- Breathable fabric helps hands cool
- Comfortable and light weight
- Reversible, unhemmed
- Straight thumb
- White cotton polyester blend
- Reversible
- Ladies size
Documents
Specifications
- Coating:
- Uncoated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Inspection, Straight Thumb, General Purpose
- Material:
- Cotton Blend
- Reusable:
- Yes
- Weight:
- 0.11 lb