This product requires certification to purchase.

Size 9 Latex Disposable Glove in Yellow

Memphis Glove

Size 9 Latex Disposable Glove in Yellow

  • Fast #
  • Part #M5290P
  • Item #1024565
  • Manufacturer Part #5290P
5 out of 5 Customer Rating
Brand image
Memphis Glove

Size 9 Latex Disposable Glove in Yellow

  • Fast #
  • Part #M5290P
  • Item #1024565
  • Manufacturer Part #5290P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 7200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Straight cuff
  • Recessed honeycomb grip
  • Easy on and easy off
  • FDA compliant
  • Use for general maintenance and janitorial
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Disposable:
Yes
Glove Size:
L
Glove Type:
Chemical Resistant
Length:
12 in
Material:
Latex
Thickness:
18 mil
UPC:
045143529094