Size L Cotton Blend Plastic Glove in Multi-color

You last purchased this on
 
Memphis Glove

Size L Cotton Blend Plastic Glove in Multi-color

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

Size L Cotton Blend Plastic Glove in Multi-color

  • Fast #
  • Part #M9642LM
  • Item #2193746
  • Manufacturer Part #9642LM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Multi-colored recycled string knit
  • Reversible pattern
  • 7 gauge
  • Size: Medium
  • Applications: material handling, agriculture, automotive, construction, janitorial, landscaping, warehousing, food service
  • Color coded hem to identify sizes
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Coating:
Uncoated
Color Finish Name:
Multi-color
Disposable:
No
Glove Size:
L
Glove Type:
String Knit, General Purpose, Work
Length:
9-3/4 in
Material:
Cotton Blend, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
7 ga