Size L Cotton Jersey Glove in Natural
Size L Cotton Jersey Glove in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Breathable
- Absorbent
- Reversible pattern
- Applications: Construction, Gardening, General maintenance,Greenhouse applications
- Cuff: Cotton / Poly Blend, Knit Wrist
- Fabric Color: White
- Size: Men's/Large
Specifications
- Coating:
- Uncoated
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- General Purpose, Work
- Length:
- 10 in
- Material:
- Cotton, Jersey
- Reusable:
- Yes
- UPC:
- 045143800094