Size L Rubber Glove in Black, White and Grey
Size L Rubber Glove in Black, White and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 3, ANSI Puncture 4
- Coating:
- Nitrile Foam
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, White
- Glove Size:
- L
- Glove Type:
- Agriculture, Bakeries, Carpentry, Mechanics, Warehousing
- Length:
- 10-7/20
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 045143017522