This product requires certification to purchase.

L Size Yarn Gloves

Memphis Glove

Survivor™ L Size Yarn Gloves

  • Fast #
  • Part #M9346LD
  • Item #4451010
  • Manufacturer Part #9346LD
3.2 out of 5 Customer Rating
Brand image
Memphis Glove

Survivor™ L Size Yarn Gloves

  • Fast #
  • Part #M9346LD
  • Item #4451010
  • Manufacturer Part #9346LD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made with cut-resistant Spectra and synthetic blend fiber
  • PVC coated option for more positive grip
  • Made with FDA-accepted materials for use in food processing applications
  • Can be laundered without shrinkage
  • Reversible and launderable
  • Size: Large
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Length
10-22/25 in
Width
4-13/20 in
Characteristics & Features
Collection
Survivor™
Glove Type
Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Farming, Food Service, Glass Handling, Janitorial, Landscaping, Salvage
Material
Yarn
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A7
UPC
045143934638