This product requires certification to purchase.

M Size Yarn Gloves

Memphis Glove

Survivor™ M Size Yarn Gloves

  • Fast #
  • Part #M9346MD
  • Item #4451144
  • Manufacturer Part #9346MD
5 out of 5 Customer Rating
Brand image
Memphis Glove

Survivor™ M Size Yarn Gloves

  • Fast #
  • Part #M9346MD
  • Item #4451144
  • Manufacturer Part #9346MD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made with cut-resistant Spectra and synthetic blend fiber
  • PVC coated option for more positive grip
  • Made with FDA-accepted materials for use in food processing applications
  • Can be laundered without shrinkage
  • Reversible and launderable
  • Size: Medium
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A7
Collection:
Survivor™
Glove Size:
M
Glove Type:
Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Farming, Food Service, Glass Handling, Janitorial, Landscaping, Salvage
Length:
10-11/25 in
Material:
Yarn
Reusable:
Yes
UPC:
045143934621
Width:
4-11/20 in