XL Size Pigskin Grain Elastic and Poly Gloves in Brown and Beige
XL Size Pigskin Grain Elastic and Poly Gloves in Brown and Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown, Beige
- Glove Size:
- XL
- Glove Type:
- Carpentry, Cold Storage Applications, Farming, Landscaping, Insulated
- Material:
- Leather, Fleece, Rubber, Plastic, Cotton
- Material Type:
- Pigskin, Poly, Elastic
- Reusable:
- Yes
- Thickness:
- 1.4 mm
- UPC:
- 045143345045