This product requires certification to purchase.

60W 1-Light Medium E-26 Pendant Light in Natural Brass

Meridian

60W 1-Light Medium E-26 Pendant Light in Natural Brass

  • Fast #
  • Part #SM70096NB
  • Item #9326016
  • Manufacturer Part #M70096NB
3.4 out of 5 Customer Rating
Brand image
Meridian

60W 1-Light Medium E-26 Pendant Light in Natural Brass

  • Fast #
  • Part #SM70096NB
  • Item #9326016
  • Manufacturer Part #M70096NB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Add a bold touch of midcentury modern inspiration to any room with this eye-catching 1-light pendant from Meridian
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
Yes
Height:
8
Installation Type:
Dual Mount
Length:
14
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Style:
Contemporary, Modern, Traditional, Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
Yes
UPC:
842325107619
Volts:
120V
Watts:
60
Width:
14