This product requires certification to purchase.

60W 4-Light Candelabra E-12 Pendant Light in Brushed Nickel

Meridian

60W 4-Light Candelabra E-12 Pendant Light in Brushed Nickel

  • Fast #
  • Part #SM30008BN
  • Item #9325999
  • Manufacturer Part #M30008BN
4.3 out of 5 Customer Rating
Brand image
Meridian

60W 4-Light Candelabra E-12 Pendant Light in Brushed Nickel

  • Fast #
  • Part #SM30008BN
  • Item #9325999
  • Manufacturer Part #M30008BN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Go geometric with this 4-light pendant from Meridian
  • Its open, tall cubic structure allows for the lights within to shine brightly and create lighting beauty in rooms with contemporary or transitional decor styles
  • Finished in shining brushed nickel
  • This pendant is 18 inches in height and 12 inches in width, plus it includes four 12-inch downrods and one 6-inch downrod to let you adjust the height for a maximum of 72 inches
  • The ceiling canopy is 5.13 inches in diameter and 1 inch in height
  • This pendant uses 4 candelabra size bulbs with a max of 60 watts per bulb, is LED compatible, is dimmable and can be used on a sloped ceiling
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Height:
18
Installation Type:
Dual Mount
Length:
12
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T6
Lighting Style:
Contemporary, Traditional, Transitional
Material:
Metal
Number of Lights:
4
UL Listed:
Yes
UPC:
842325107558
Volts:
120V
Watts:
60
Width:
12