This product requires certification to purchase.

12 in. Carbon Steel Full Port Flanged 300# Ball Valve

Meridian Specialties

12 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #MTB2FR03NG42BAA12
  • Item #5136902
  • Manufacturer Part #MERTB2F120R03NG42BAA
5 out of 5 Customer Rating
Brand image
Meridian Specialties

12 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #MTB2FR03NG42BAA12
  • Item #5136902
  • Manufacturer Part #MERTB2F120R03NG42BAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Body joint integrity and fire safety is ensured by dual independent seals
  • A tight tolerance overlapping metal to metal body joint ensures valve is capable of handling pipeline stress and misalignment
  • Standard cast body and end cap construction
  • All designs use 2 antistatic devices
  • Manual body vent design allows safe relief of pressure prior to servicing
  • Manual body drain can be used to safely drain or flush the valve prior to being serviced or removed from line
  • All trunnion ball valves are equipped with a locking device to API 608. For gear operated valves, this feature is included on the gear operator
  • All trunnion ball valves are equipped with ISO 5211 actuator mounting flanges
  • All Meridian™ trunnion ball valves are low emission capable due to the O-ring design
  • All O-rings are of AED (anti-explosive decompression) design
  • Requires Certification

Specifications

API:
API 598, API 607, API 608, API 6D, API 6FA
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 300
ASTM:
ASTM A-216 Grade WCB
BAA Compliant:
No
CSA Certified:
CSA B51, CSA Z245.15
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 10497, ISO 15156, ISO 17292, ISO 5208, ISO 5211
Length:
25-51/100 in
MA Approved:
No
MSS:
MSS SP-25, MSS SP-55
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Style:
2 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Gear Operator Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
12 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1128.76 lb
cUPC Certified:
No