This product requires certification to purchase.

1/2 in.x 15-1/2 in. BRS NIP

Merit Brass

1/2 in.x 15-1/2 in. BRS NIP

  • Fast #
  • Part #GBRND15D
  • Item #10261186
  • Manufacturer Part #GBRND15D
5 out of 5 Customer Rating
Brand image
Merit Brass

1/2 in.x 15-1/2 in. BRS NIP

  • Fast #
  • Part #GBRND15D
  • Item #10261186
  • Manufacturer Part #GBRND15D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass nipples provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Certified NSF-61
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Water, Commercial, Gas
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2
Fitting Size 2:
15-1/2
Fitting Sizes:
1/2 in x 15-1/2 in
Fitting Type:
Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15-1/2
Material:
Brass
Origin:
Global
Type:
GBRND15D