1/2 in.x 2-3/4 BRS NIP
1/2 in.x 2-3/4 BRS NIP
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Brass nipples provide great longevity and superior corrosion resistance
- Relative softness of brass provides a tight seal and ease of installation
- Certified NSF-61
-
Lead Law Compliant
Documents
Specifications
- Application:
- Water, Commercial, Gas
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 2-3/4 in
- Fitting Sizes:
- 1/2 in x 2-3/4 in
- Fitting Type:
- Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Brass
- Origin:
- Global
- Type:
- GBRND2F