This product requires certification to purchase.

1/2 x 2-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

Merit Brass

1/2 x 2-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #IS84SNDL
  • Item #4207129
  • Manufacturer Part #IS84SNDL
4.2 out of 5 Customer Rating
Brand image
Merit Brass

1/2 x 2-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #IS84SNDL
  • Item #4207129
  • Manufacturer Part #IS84SNDL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Enhanced corrosion resistance, strength, durability and ductility
  • Prevents contamination of the product from small particles, rust and scale
  • Resist corrosive attack from hundreds of industrial and chemical solutions/mixtures
  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Seamless
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
80