This product requires certification to purchase.

1-1/4 x 2-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

Merit Brass

1-1/4 x 2-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNHL
  • Item #10378991
  • Manufacturer Part #4520-250
5 out of 5 Customer Rating
Brand image
Merit Brass

1-1/4 x 2-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNHL
  • Item #10378991
  • Manufacturer Part #4520-250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enhanced corrosion resistance, strength, durability and ductility
  • Prevents contamination of the product from small particles, rust and scale
  • Resist corrosive attack from hundreds of industrial and chemical solutions/mixtures
  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Seamless
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
80
UPC:
671404034931