Call for Pricing
Call for Pricing
This product requires certification to purchase.

2-1/2X5 S80 304L SMLS NIP TBE

You last purchased this on
 
Merit Brass

2-1/2X5 S80 304L SMLS NIP TBE

Brand image
You last purchased this on
 
Merit Brass

2-1/2X5 S80 304L SMLS NIP TBE

  • Fast #
  • Part #DS84SNLS
  • Item #10378999
  • Manufacturer Part #4040-500NPTXNPT
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Enhanced corrosion resistance, strength, durability and ductility
  • Prevents contamination of the product from small particles, rust and scale
  • Resist corrosive attack from hundreds of industrial and chemical solutions/mixtures
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Nipple, Straight
Length:
5 in
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Domestic
Pressure Class:
80#
Schedule Class:
80



Call for Pricing
Call for Pricing