3/4 in. Brass Full Port NPT 600# Ball Valve
3/4 in. Brass Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Body: Forged brass
- Port: Full
- Design: Two piece body
- Handle: Locking device
- Ball: Chrome plated brass
- Seats: PTFE
- Stem: Blowout proof
- 1/4 in. – 2 in. rated: 600psi non-shock WOG 125psi SWP
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- MSS-SP110
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- Length:
- 2-3/10 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Brass, Plastic, Rubber, Steel
- Material Type:
- EPDM, PTFE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125, 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 125#, 600#
- Recommended Valve Application:
- Potable Water, Oil, Gas
- Temperature Range:
- -40 to 425 Deg F
- UL Listed:
- Yes
- UPC:
- 671404168575
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.55 lb
- cUPC Certified:
- No