This product requires certification to purchase.

3/8 x 4-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

Merit Brass

3/8 x 4-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNCR
  • Item #10378989
  • Manufacturer Part #4506-450
4 out of 5 Customer Rating
Brand image
Merit Brass

3/8 x 4-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNCR
  • Item #10378989
  • Manufacturer Part #4506-450
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enhanced corrosion resistance, strength, durability and ductility
  • Prevents contamination of the product from small particles, rust and scale
  • Resist corrosive attack from hundreds of industrial and chemical solutions/mixtures
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
4-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Seamless
Material
Stainless Steel
Material Type
304L
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
Type
DS84SNCR
UPC
671404034320