3/8X1/4 BRS 90 Elbow
3/8X1/4 BRS 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant to water and heat
- Resists attack from salt water, acid, minerals and peaty soils contained in water
- Lead-Free is NSF-61 certified
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.15, ANSI B1.20.1
- ASME:
- ASME B16.15, ASME B1.20.1
- ASTM:
- ASTM B584
- Application:
- Plumbing
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF/ANSI/CAN 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 125#
- Schedule Class:
- 125
- Temperature Range:
- -20 to 400 Deg F
- Type:
- IBRLF9CB
- UPC:
- 671404158743