This product requires certification to purchase.

1 x 36 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

Merit Brass

4016 1 x 36 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NG36
  • Item #10283183
  • Manufacturer Part #4016-3600
5 out of 5 Customer Rating
Brand image
Merit Brass

4016 1 x 36 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NG36
  • Item #10283183
  • Manufacturer Part #4016-3600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Resists Corrosive Attack From Hundreds of Industrial and Chemical Solutions or Mixtures
  • Retains Lustrous Appearance Indefinitely
  • Greater Strength at Elevated Temperatures
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
36 in
Characteristics & Features
Clean Bagged
No
Collection
4016
Fitting Type
Welded
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
Type
DS44NG36
UPC
671404085025