6" X 4-1/2" SCH 40 LEAD FREE RED BRASS NIPPLE H58 ASTM B687
6" X 4-1/2" SCH 40 LEAD FREE RED BRASS NIPPLE H58 ASTM B687
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- DBRNUR
- UPC:
- 671404083458