3/8 x Close S40 304L Stainless Steel Welded Nipple Threaded Both Ends
Ecolab® 3/8 x Close S40 304L Stainless Steel Welded Nipple Threaded Both Ends
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Enhanced corrosion resistance, strength, durability and ductility
- Prevents contamination of the product from small particles, rust and scale
- Resist corrosive attack from hundreds of industrial and chemical solutions/mixtures
Specifications
- ASTM:
- ASTM A312, ASTM A733
- Clean Bagged:
- No
- Collection:
- Ecolab®
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Welded, Close
- IAPMO Listed:
- No
- Length:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No