1/4 in. NPT 150# Schedule 150 304 Stainless Steel Coupling
K411H 1/4 in. NPT 150# Schedule 150 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Stainless scrap poured from a molten state into castings (sand or investment)
- Offers the consumer low cost corrosion resistant material with ease of installation
- Utilized primarily in low pressure situations in conjunction with schedule 40 pipe or pipe nipples
- Primarily used in the OEM industry, pulp & paper industry and waste water treatment plants
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Water Treatment, Wastewater Treatment Plant, Power Generation, Pharmaceutical, Medical, Commercial, Residential, Automotive, Transportation, Architectural, Construction, Food and Beverage, Pulp and Paper, OEM
- Clean Bagged:
- No
- Collection:
- K411H
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- ISO:
- ISO 49-1983
- Length:
- 57/100 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 150
- UPC:
- 671404094898
- Weight:
- 0.04 lb