This product requires certification to purchase.

1 in. NPT 150# Schedule 150 304 Stainless Steel Coupling

Merit Brass

K411H 1 in. NPT 150# Schedule 150 304 Stainless Steel Coupling

  • Fast #
  • Part #MK411H16
  • Item #9857538
  • Manufacturer Part #K411H-16
3.2 out of 5 Customer Rating
Brand image
Merit Brass

K411H 1 in. NPT 150# Schedule 150 304 Stainless Steel Coupling

  • Fast #
  • Part #MK411H16
  • Item #9857538
  • Manufacturer Part #K411H-16
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Stainless scrap poured from a molten state into castings (sand or investment)
  • Offers the consumer low cost corrosion resistant material with ease of installation
  • Utilized primarily in low pressure situations in conjunction with schedule 40 pipe or pipe nipples
  • Primarily used in the OEM industry, pulp & paper industry and waste water treatment plants
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
Application:
Water Treatment, Wastewater Treatment Plant, Power Generation, Pharmaceutical, Medical, Commercial, Residential, Automotive, Transportation, Architectural, Construction, Food and Beverage, Pulp and Paper, OEM
Clean Bagged:
No
Collection:
K411H
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
ISO:
ISO 49-1983
Length:
22/25 in
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure Class:
150#
Schedule Class:
150
UPC:
671404094935
Weight:
0.27 lb