This product requires certification to purchase.

3/8 x 1/4 in. MNPT x FNPT Global Brass Bushing

Merit Brass

X114 3/8 x 1/4 in. MNPT x FNPT Global Brass Bushing

  • Fast #
  • Part #IBRBCB
  • Item #2229535
  • Manufacturer Part #X114-0604
4.5 out of 5 Customer Rating
Brand image
Merit Brass

X114 3/8 x 1/4 in. MNPT x FNPT Global Brass Bushing

  • Fast #
  • Part #IBRBCB
  • Item #2229535
  • Manufacturer Part #X114-0604
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Brass barstock fittings are machined from extruded barstock
  • The extrusion process produces a fitting that is nonporous and stronger in its longitudinal direction
  • These fittings are ideal for use with air, liquid and gasses, have a smooth surface and clean finish and offer higher pressure rating
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Pressure Class
125#
Characteristics & Features
Clean Bagged
No
Collection
X114
Fitting Type
Reducing, Bushing
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.15
Application
Water, Commercial, OEM, Oil, Gas, Steam
ASME
ASME B1.20.1, ASME B16.15
ASTM
ASTM B-584
Origin
Global
UPC
671404105495