1/4 in. MIPS Snifter Valve
1/4 in. MIPS Snifter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- UL Listed:
- No
- UPC:
- 642367414627
- Valve Size:
- 1/4 in
- Valve Type:
- Snifter Valve