1/8 in. 100 psi Pressure Gauge
1/8 in. 100 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Diameter:
- 2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8
- Fitting Sizes:
- 1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Brass
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Temperature Range:
- Up to 140 Deg F
- UPC:
- 642367059040