This product requires certification to purchase.

1-1/2 x 4-3/4 in. Barbed Galvanized Carbon Steel Insert Coupling

Merrill Manufacturing

1-1/2 x 4-3/4 in. Barbed Galvanized Carbon Steel Insert Coupling

  • Fast #
  • Part #GICJ
  • Item #66612
  • Manufacturer Part #SCP150
3.2 out of 5 Customer Rating
Brand image
Merrill Manufacturing

1-1/2 x 4-3/4 in. Barbed Galvanized Carbon Steel Insert Coupling

  • Fast #
  • Part #GICJ
  • Item #66612
  • Manufacturer Part #SCP150
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
4-3/4 in
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Fitting Type
Coupling, Straight
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
642367024093