This product requires certification to purchase.

1-1/4 x 1-1/4 x 1 in. Brass Tank Tee

Merrill Manufacturing

1-1/4 x 1-1/4 x 1 in. Brass Tank Tee

  • Fast #
  • Part #MBATNL125XL2
  • Item #4707534
  • Manufacturer Part #BATNL125XL2
3.7 out of 5 Customer Rating
Brand image
Merrill Manufacturing

1-1/4 x 1-1/4 x 1 in. Brass Tank Tee

  • Fast #
  • Part #MBATNL125XL2
  • Item #4707534
  • Manufacturer Part #BATNL125XL2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UPC:
642367418465