1-1/4 x 1 in. Insert x MIP Reducing 304 Stainless Steel Adapter
1-1/4 x 1 in. Insert x MIP Reducing 304 Stainless Steel Adapter
All Sizes
Product Details
Product Details
- Plastic pipe to male iron pipe
- Full-length set of insert barbs
- Solid pipe for strength and economy
- Rounded shoulders
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Adapter, Reducing
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 642367433505
- Weight:
- 0.4 lb