This product requires certification to purchase.

1-1/4 x 2-3/4 in. NPT Schedule 80 Heavy Duty Plastic Drop Pipe Coupling

Merrill Manufacturing

1-1/4 x 2-3/4 in. NPT Schedule 80 Heavy Duty Plastic Drop Pipe Coupling

  • Fast #
  • Part #MPDC125
  • Item #402636
  • Manufacturer Part #PDC125
4 out of 5 Customer Rating
Brand image
Merrill Manufacturing

1-1/4 x 2-3/4 in. NPT Schedule 80 Heavy Duty Plastic Drop Pipe Coupling

  • Fast #
  • Part #MPDC125
  • Item #402636
  • Manufacturer Part #PDC125
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • NPT threads
  • Chamfered ends - quick, easy starting of threads
  • Tapered pipe threads for a positive, watertight connection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
2-3/4 in
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Plastic
Material Type
PVC
Schedule Class
80, Heavy Duty
Warranty & Product Information
UL Listed
Yes
UPC
642367020897