1 in. Brass Full Port Barbed Ball Valve
1 in. Brass Full Port Barbed Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Teflon seals
- Adjust flow or positive shutoff
- Full port thru insert ends and ball
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Temperature Range:
- Up to 212 Deg F
- UL Listed:
- No
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon™
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.1 lb