This product requires certification to purchase.

1 in. Insert x Male Stainless Steel Adapter

Merrill Manufacturing

1 in. Insert x Male Stainless Steel Adapter

  • Fast #
  • Part #MSSMA100
  • Item #2880618
  • Manufacturer Part #SSMA100
4 out of 5 Customer Rating
Brand image
Merrill Manufacturing

1 in. Insert x Male Stainless Steel Adapter

  • Fast #
  • Part #MSSMA100
  • Item #2880618
  • Manufacturer Part #SSMA100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Plastic pipe to MIP with hex
  • Full-length set of insert barbs
  • Solid casting for strength and economy
  • Large hex for a wrench
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/10 in
Material:
Stainless Steel
Material Type:
304
UPC:
642367059477
Weight:
0.4 lb