This product requires certification to purchase.

1 x 1-1/4 in. Insert x MNPT Reducing Brass Adapter

Merrill Manufacturing

1 x 1-1/4 in. Insert x MNPT Reducing Brass Adapter

  • Fast #
  • Part #BRIMAGH
  • Item #450725
  • Manufacturer Part #RBMA1025
5 out of 5 Customer Rating
Brand image
Merrill Manufacturing

1 x 1-1/4 in. Insert x MNPT Reducing Brass Adapter

  • Fast #
  • Part #BRIMAGH
  • Item #450725
  • Manufacturer Part #RBMA1025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
1
Fitting Size 2:
1-1/4
Fitting Sizes:
1 in x 1-1/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/8
Material:
Red Brass
Origin:
Global
UPC:
642367023836
Weight:
0.5