This product requires certification to purchase.

1 x 1 x 1 in. Brass Tank Tee

Merrill Manufacturing

1 x 1 x 1 in. Brass Tank Tee

  • Fast #
  • Part #MBATNL1002UCS
  • Item #4707570
  • Manufacturer Part #BATNL1002UCS
3.7 out of 5 Customer Rating
Brand image
Merrill Manufacturing

1 x 1 x 1 in. Brass Tank Tee

  • Fast #
  • Part #MBATNL1002UCS
  • Item #4707570
  • Manufacturer Part #BATNL1002UCS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • (2) 1/2 in Tapping
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Discharge:
1/2 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Cast Brass
UPC:
642367125523