This product requires certification to purchase.

1 x 3/4 in. Barbed x MIPS 90 Degree Brass Reducing Elbow

Merrill Manufacturing

1 x 3/4 in. Barbed x MIPS 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #BRIM9GF
  • Item #1345917
  • Manufacturer Part #RBHE100
3.7 out of 5 Customer Rating
Brand image
Merrill Manufacturing

1 x 3/4 in. Barbed x MIPS 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #BRIM9GF
  • Item #1345917
  • Manufacturer Part #RBHE100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Elbow Degree:
90°
End Connection 1:
Barbed
End Connection 2:
MIPS
End Connections:
Barbed x MIPS
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
UPC:
642367023720