1 x 3/4 in. Brass Yard Hydrant Tee
1 x 3/4 in. Brass Yard Hydrant Tee
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- E-5000, ENL-5000, EM-5000 and EMNL5000 Series Yard Hydrants
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Tee
- UPC:
- 642367023775