This product requires certification to purchase.

115/230 V 50 psi Low Pressure Cleanout Switch

Merrill Manufacturing

115/230 V 50 psi Low Pressure Cleanout Switch

  • Fast #
  • Part #MMPSM43050
  • Item #2880614
  • Manufacturer Part #MPSM43050
5 out of 5 Customer Rating
Brand image
Merrill Manufacturing

115/230 V 50 psi Low Pressure Cleanout Switch

  • Fast #
  • Part #MMPSM43050
  • Item #2880614
  • Manufacturer Part #MPSM43050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Horsepower:
1-1/2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure - Maximum:
50 psi
UL Listed:
Yes
UPC:
642367095826
Volts:
115/230V