This product requires certification to purchase.

2 in. 100 psi Steel Case Pressure Gauge

Merrill Manufacturing

2 in. 100 psi Steel Case Pressure Gauge

  • Fast #
  • Part #MPGNL100
  • Item #4928928
  • Manufacturer Part #PGNL100
3.9 out of 5 Customer Rating
Brand image
Merrill Manufacturing

2 in. 100 psi Steel Case Pressure Gauge

  • Fast #
  • Part #MPGNL100
  • Item #4928928
  • Manufacturer Part #PGNL100
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Culver City, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel, Brass
Pressure - High:
100
Pressure - Low:
0
Temperature Range:
Up to 140 Deg F
UPC:
642367096526